Belts for Wimshurst
470230-304
: Wards
- Description:Belts for Wimshurst, 2 pk.
- Environmentally Preferable:
- Cat. No.:470230-304
Spare belt for Wimshurst machine. This item has two replacement belts, both of which have a 20" circumference.
- Smaller dia. belt dia. 0.13"
- Larger dia. belt dia. 0.20"
- Black in color
- Flexible rubber material
The flexible rubber belts is for use with the Wimshurst Machine (SKU# PH0848C or SKU# PH0848D) - this machine (with the belts) is a hand-cranked electrostatic generator that produces voltage and, in essence, creates lightening!