Demonstration Electromagnet
Demonstration ElectroMagnet
Catalog # 470230-268
Supplier: Wards
Supplier #: PH0801DE
Jump to:
Product Details & Documents
Small electromagnet to demonstrate the concept of electromagnetism.
- Mounted on plastic case with 4 mm safety connections
- Maximum of 6 V
- Paper clips are ideal to use as weights to demonstrate this
A small electromagnet mounted on a plastic case with 4mm safety connections. The voltage supplied through those connections power the electromagnet (maximum of 6V). Students can observe the change in strength of the electromagnet by changing the input voltage. Paper clips are ideal to use as weights to demonstrate this.
Specifications
- Description:Demonstration ElectroMagnet
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



