Vibratory Sieve Shaker, AS 200 digital, Retsch
: Retsch
These AS 200 series analytical sieve shakers work based on electromagnetic drive which produces a 3D throwing motion that moves the product to be sieved equally over the whole sieving surface
- Controlled amplitude
- Suitable for dry and wet sieving
- Maintenance-free
- Free adjustment of all process parameters
- Easy operation, ergonomic design
This sieve system offeres excellent separation efficiency even with short sieving times. The most depicted feature of this sytem is that the digital display of vibration height and time. In this system, sieves can be stacked upto 510 mm height and interval between each opearation has been fixed as 10 s.
This controllable electromagnetic drive offers an optimal adaption for every product, because of this reason sharp fractions are obtained even after short sieving times.
- Catalog No:
- 75804-640
- 75804-638
- Model:
- AS 200 digit cA
- AS 200 Basic
- Measuring Range:
- 20 µm – 25 mm
- 20 µm – 25 mm
- Max. Batch/Feed Capacity:
- 3 kg
- 3 kg
- Max. Fractions (depending on sieve size):
- 9 / 17
- 9 / 17
- Max. Mass Of Sieve Stack:
- 4 kg
- 4 kg
- Amplitude Range:
- 0.2 - 3.0 mm
- 0 - 3 mm
- Time Display:
- 1 – 99 min
- 1 – 99 min
- Time Intervals:
- 10 s
- —
- Suitable Sieve Ø (mm):
- 100/150/200/203 mm
- 100/150/200/203 mm
- Sieve height:
- max. 510 mm
- max. 510 mm
- Height of Sieve Stack:
- 510 mm
- 510 mm
- W×D×H:
- 417×384×212 mm
- 417×384×212 mm
- Weight:
- 35 kg
- 35 kg