Keystone Carbon Sampling Probe, Seedburo
Catalog # 56724-056
Supplier: Seedburo Equipment
Small Business Enterprise
Specifications
- Ext.Ø:2.5 cm
- Description:Keystone Carbon Sampling Probe
- Length:108 cm
- Material:Steel, chrome plated
- Cat. No.:56724-056
- No. of openings:13
- Supplier no.:118-S
Specifications
About this item
The Keystone Carbon Sampling probe features double tube construction, 13 openings along the side of the probe with partitions separating each compartment.
- “T” welded handle
- Made of chrome-plated steel