Order Entry
Puerto Rico
ContactUsLinkComponent
LIBERO W Multiuse PDF Temperature Datalogger, ELPRO
LIBERO W Multiuse PDF Temperature Datalogger, ELPRO
Catalog # 76045-176
   Waste Reducing
undefined
LIBERO W Multiuse PDF Temperature Datalogger, ELPRO
Catalog # 76045-176
Supplier Number:  801415
   Waste Reducing

Specifications

  • Data Memory:
    70000
  • Interface:
    USB
  • Description:
    LIBERO W data logger
  • Environmentally Preferable:
    Waste Reducing
  • Model:
    LIBERO W
  • Alarm:
    8 temperature alarm levels with single or cumulative alarm delays, 2 temperature thresholds with alarm delay
  • Batteries:
    User replaceable, 3×AAA; 2×AAA (sensor)
  • Display:
    Multifunction LCD
  • Recording intervals:
    1 - 60 min
  • Sensor:
    Datalogger with NTC-probe, internal
  • Software:
    liberoCONFIG, elproVIEWER
  • Weight:
    195 g (6.88 oz.)
  • W×D×H:
    115×82.5×27 mm (4.53×3.25×1.06")
  • Cat. No.:
    76045-176
  • Accuracy:
    T: ±0.4 °C (0...25 °C), ±0.5 °C (–10...–0.1 °C), ±0.8 °C (25.1...50 °C)
  • Range:
    T: –35...+50 °C

Specifications

About this item

Independent monitoring solution for rooms and equipment. ELPRO’s LIBERO W is the most versatile solution for pharmacies, clinical sites, laboratories and your critical environments.

  • Simple installation without cables
  • Independent of internet and external power supply
  • Uninterrupted record of measuring values
  • Automatic and reliable min/max temperature list
  • 100 percent compliance for pharmacies and clinical sites
  • PDF File generator automatically establishes an evaluation report with embedded data upon connection to a USB port

Wireless and battery operated

Choose between four report types: daily min/max report; status report; all data report; and event report. Built-in PDF file generator automatically creates an evaluation report with embedded data upon connection to an USB port. Complies with the ISO standard 19005-1 document management for the long-term preservation of electronic documents (PDF/A) and FDA 21 CFR Part 11.

ELPRO liberoCONFIG software to create, store and manage individual settings in a data logger profile. elproVIEWER software to access and export embedded data of PDF report, for data analysis and comprehensive report features.

Place the LIBERO W sensor in the refrigerator or environment you want to monitor, start the base station and you are up and running. LIBERO W comes preconfigured and ready to use, or you can take advantage of different reporting options and customize it to your exact application. For a safe and regular readout the device features a reminder function and an integrated USB cable.

Certifications: Ilac/NIST/ISO 17025 traceable production calibration certificate.
Ordering information: Contact your Avantor representative for more information.