Specifications
- Protection class:IP 65
- Voltage:10 - 24 VDC
- Description:Luminescence sensor, M12 connection
- Response Time:<25 µs
- Weight:95 g
- W×D×H:51×61×25 mm
- Cat. No.:75840-654
- Supplier no.:LMS-1
Specifications
About this item
A fast response enables high-speed operation, allowing the LMS sensor to detect a wide variety of luminescent marks and objects.
- Fast response combined with small spot size allows for high-speed operation
- Digital NPN/PNP output is automatically detected, plus analog output produces communication versatility
- Learning function combined with dual color LED programming indication enables quick set up
- Compact, IP 65 enclosure permits usage in a variety of applications
- UV light source: 370 nm LED, 100000 hours
The LMS sensor combines small spot size and fast response to achieve high-speed operation capable of detecting a wide variety of luminescent marks and objects. This includes wood, adhesives, UV inks, and optical brighteners on various surfaces over a range of 50 grayscale levels. The modulated UV light source in the LMS is focused to a 3 to 5 mm spot and directed toward a target. The diffused light returning to the sensor is measured. When the level is equal to or exceeds the threshold the discrete output changes state. Due to the fast response, it is suitable for use in high-speed applications. The sensor provides a discrete output that automatically configures to NPN and PNP. A PLC or a computer can be used to monitor the status of the discrete output signal.
Output: Auto-Detect PNP/NPN to 40 kHz + Analog 0 to 5 V
Sensing Distance: 1.1" (28 mm)