Order Entry
Puerto Rico
ContactUsLinkComponent
Accredo Safety Top Slide - Single Pole Breaker Lockout, ZING Enterprises
Accredo Safety Top Slide - Single Pole Breaker Lockout, ZING Enterprises
Catalog # 76026-382
Supplier:  ZING Enterprises
undefined
Accredo Safety Top Slide - Single Pole Breaker Lockout, ZING Enterprises
Catalog # 76026-382
Supplier:  ZING Enterprises
Supplier Number:  7284

Specifications

  • Description:
    Top Slide - Single Pole Breaker Lockout
  • Length:
    2.5"
  • Material:
    Plastic
  • Cat. No.:
    76026-382
  • Width:
    1.25"

Specifications

About this item

Supports OSHA Standard 1910.147.

  • High quality
  • Durable
  • Lockout tagout device

120/277 Single Pole Breaker Lockout effectively locks out smaller circuit breakers. The device measures 1”H x 2” L x .75” W and is made from durable plastic (polycarbonate). The lockout accommodates 1 padlock with a maximum shackle diameter of 9/32’’. No tools are required for installation.

Certifications: OSHA 1910.147