Order Entry
Puerto Rico
ContactUsLinkComponent
ZING Green Safety Eco Safety Tag, Blank - Yellow
ZING Green Safety Eco Safety Tag, Blank - Yellow
Catalog # 76026-016
Supplier:  ZING Enterprises
   Sustainable Materials
undefined
ZING Green Safety Eco Safety Tag, Blank - Yellow
Catalog # 76026-016
Supplier:  ZING Enterprises
Supplier Number:  7015
   Sustainable Materials

Specifications

  • Description:
    ZING Eco Safety Tag, BLANK, 10/Pack
  • Length:
    5.75"
  • Material:
    Plastic
  • Environmentally Preferable:
    Sustainable Materials
  • Environmental Certification:
    UL Certified
  • Cat. No.:
    76026-016
  • Width:
    3"

Specifications

About this item

Communicates critical safety information regarding locked out equipment.

  • High quality 70% post-consumer recycled plastic with a surface that is easy to write on
  • Made in USA
  • Exceeds OSHA 50 pound pull test

ZING Eco Safety Tags "Blank Yellow" provide space to communicate critical messages that inform of designated areas and important safety precautions. Tags are made from rigid .055 gauge high quality 70% post-consumer recycled plastic with a surface that is easy to write on. Durable tags hold up against water, grease and a variety of chemicals making them suitable for indoor or outdoor use. Recycled material is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies to support sustainability initiatives and LEED credits. Tags measure 5.75"H x 3"W and hole measures 1/2". Exceeds OSHA's 50 lb. pull requirement. 10 Tags per Pack. Made in the USA.