ZING Green Safety Safety Eco Health Poster, Health Alert Flu Prevention
Catalog # 76025-942
Supplier: ZING Enterprises
Specifications
- Description:ZING Poster Health Alert Flu Prevention
- Length:22"
- Material:Plastic
- Environmentally Preferable:Sustainable Materials
- Environmental Certification:UL Certified
- Cat. No.:76025-942
- Width:16"
Specifications
About this item
Reminds personnel to follow proper handwashing to help stop the spread of flu and other illnesses.
- UL Validated for recycled content
- Made in USA
- High quality
ZING Eco Safety Handwashing and Flu Prevention Poster "HEALTH ALERT FLU PREVENTION" reminds everyone to follow proper handwashing and hygiene practices to help stop the spread of flu and other illnesses. Poster is made from high quality post-consumer recycled plastic that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED Green Building Rating System, IgCC, GSA Advantage, ASHRAE 189.1 and others. Poster measures 22"H x 16"W and includes adhesive mounting pads.