ZING Green Safety Safety Eco Health Poster, Healthy at School
Catalog # 76025-940
Supplier: ZING Enterprises
Specifications
- Description:ZING Poster Healthy At School Flu Prevention
- Length:22"
- Material:Plastic
- Environmentally Preferable:Sustainable Materials
- Environmental Certification:UL Certified
- Cat. No.:76025-940
- Width:16"
Specifications
About this item
Reminds students to follow proper handwashing to help stop the spread of flu and other illnesses.
- UL Validated for recycled content
- Made in USA
- High quality
ZING Eco Safety Handwashing and Flu Prevention Poster "HEALTHY AT SCHOOL" reminds students to follow proper handwashing and hygiene practices to help stop the spread of flu and other illnesses. Poster is made from high quality post-consumer recycled plastic that is UL Validated. Poster measures 22"H x 16"W and includes adhesive mounting pads. Optional recycled content wood-grain frame available see ZING#6003. Made in the USA.