Order Entry
Puerto Rico
ContactUsLinkComponent
 
ZING Green Safety Lean at Work Sign, Six Ss Lean Shine
Catalog # 76023-836
Supplier:  ZING Enterprises
   Sustainable Materials
undefined
ZING Green Safety Lean at Work Sign, Six Ss Lean Shine
Catalog # 76023-836
Supplier:  ZING Enterprises
Supplier Number:  2176
   Sustainable Materials

Specifications

  • Description:
    ZING Sign 6 Ss Of Lean: #3 Shine
  • Length:
    10"
  • Material:
    Plastic
  • Environmentally Preferable:
    Sustainable Materials
  • Environmental Certification:
    UL Certified
  • Cat. No.:
    76023-836
  • Width:
    14"

Specifications

About this item

Promotes Lean manufacturing and six sigma work practices.

  • UL Validated for recycled content
  • Made in USA
  • High quality

ZING Lean at Work Sign "Six Ss Lean Shine" promotes Lean manufacturing and six sigma work practices in an eco-friendly way. Sign is made from high quality 70% post-consumer recycled plastic that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED Green Building Rating System, IgCC, GSA Advantage, ASHRAE 189.1 and others. Recycled materials support sustainability initiatives and LEED credits. Sign includes adhesive pads for easy mounting and measures 10"H x 14"W. Made in the USA.