ZING Green Safety Green at Work Sign, Print and Copy Only What You Need
76022-648
- Description:ZING Sign Print and Copy Only What You Need
- Length:7"
- Material:Plastic
- Environmentally Preferable:Sustainable Materials
- Environmental Certification:UL Certified
- Cat. No.:76022-648
- Width:10"
Encourages and promotes workplace green strategies.
- UL Validated for recycled content
- Made in USA
- High quality
ZING Green at Work Sign "Print and Copy Only What You Need" encourages green strategies for waste reduction, minimizing environmental impact and saving money. Sign is made from high quality 70% post-consumer recycled plastic that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED Green Building Rating System, IgCC, GSA Advantage, ASHRAE 189.1 and others. Recycled material supports sustainability initiatives and LEED credits. Sign includes self adhesive pads for easy mounting and measures 7"H x 10"W. Made in the USA.