To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Length:146 mm (5¾")
- Material:Stainless steel
- Curvature:Straight
- Cat. No.:75996-336
Specifications
About this item
The Merit™ Spatula and Packer is a double-ended instrument commonly used in minor podiatry surgery.
- Reusable
- Nonsterile
The spatula end is oval with a 7 mm wide blade used for cleaning out debris from underneath the nail. The packer end is a 2×25 mm rod used for placing and packing material following a procedure.