Order Entry
Puerto Rico
ContactUsLinkComponent
BCR® Telescoping Mop Handle, Berkshire
BCR® Telescoping Mop Handle, Berkshire
Catalog # 76027-824
Supplier:  Berkshire
undefined
BCR® Telescoping Mop Handle, Berkshire
Catalog # 76027-824
Supplier:  Berkshire
Supplier Number:  BCRHANDLE1

Specifications

  • Description:
    Telecoping Mop Handle
  • Material:
    Aluminum, anodized
  • Cat. No.:
    76027-824
  • Handle length:
    89–165 cm (35–65")

Specifications

About this item

Durable anodized aluminum with polypropylene grip

  • Lightweight
  • Easily maneuverable
  • Ploypropylene grip
  • Telecoping handle

Lightweight design makes it perfect for cleaning ceilings. Fully autoclavable.

Certifications: Designed for use in ISO class 3 to 8 environments. Cleanroom class 1 to 100000.