Order Entry
Puerto Rico
ContactUsLinkComponent
Temperature Controlled Shipper, Qorpak®
Temperature Controlled Shipper, Qorpak®
Catalog # 15712-240
Supplier:  Berlin Packaging
Small Business Enterprise
undefined
Temperature Controlled Shipper, Qorpak®
Catalog # 15712-240
Supplier:  Berlin Packaging
Supplier Number:  HMS-69110
Small Business Enterprise

Specifications

  • Description:
    Category a temperature controlled shippers, HDPE jar
  • Cat. No.:
    15712-240
  • Supplier no.:
    HMS-69110

Specifications

About this item

Certified packaging for shipment of category A infectious substances.

  • A leakproof, 95 kPa primary receptacle
  • A leakproof secondary receptacle
  • A strong outer container that has a minimum of one rigid side and 4” width
  • Packages acceptable for ground and air shipments
Certifications: UN Rated: 4GU / Class 6.2.
Delivery: Kits come complete with absorbent, components and labels you need to be in compliance, with the exception of your primary receptacle.
Caution: Note: Sufficient absorbent material must be placed between the primary and secondary receptacles.