Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Tocopherol Set
- Size:1 Set
- Cat. No.:80109-952
- Storage temperature:+2…+8 °C
- Supplier no.:613424-1SET
Specifications
About this item
The Tocopherol set is to be used as a quantitative standard, and the material should be weighed analytically before use
- ≥95% by HPLC (for each component)
- Packaged under inert gas
If small quantities of tocopherol are to be used at one time, slowly draw the material from the vial using a Hamilton syringe, flush with inert gas, and re-seal the vial.