Brady® Group Lock Box, Brady Worldwide
12222-696
- Color:Black on Yellow
- Description:Group Lock Box
- Height:5.9"
- Environmentally Preferable:
- Cat. No.:12222-696
- Legend:Lock Box Lock Out For Safety
- Depth:9.1"
- Width:3.5"
- Supplier no.:65672
Made of heavy-duty steel and powder coated for extra rust-resistance, this portable box includes a lockable clasp and a slot to allow keys to be inserted when box is locked.
- Accommodates up to 12 padlocks on the lid and can also be used as a lock storage box for up to 40 padlocks
- Use one lock on a each energy control point and place the keys in the lockout box; each worker then places his own lock on the box to prevent access
- Each employee retains exclusive control, as required by OSHA, by placing his own lock on the lockout box containing the keys to the job locks
- As long as any one worker's lock remains on the lockout box, the keys to the job locks contained inside cannot be accessed
Group lock boxes are designed for isolating energy points when a large team is working. Using a group lockout box dramatically reduces the amount of locks required on a job, limiting weight on each energy point by eliminating hasps, and providing a quick overview of who is still working.
: OSHA 1910.147.