Order Entry
Puerto Rico
ContactUsLinkComponent
Polysorbate 80 (vegetable based) NF, Multi-Compendial, refined, J.T.Baker®
Polysorbate 80 (vegetable based) NF, Multi-Compendial, refined, J.T.Baker®
MOC:  Regulated
Certificates
undefined
Polysorbate 80 (vegetable based) NF, Multi-Compendial, refined, J.T.Baker®
MOC:  Regulated
Certificates

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Microbiological - Staphylococcus aureus:
    Passes Test
  • Microbiological - Total Yeast and Mold Count (cfu/g):
    ≤50
  • 1,4-Dioxane:
    ≤5 ppm
  • Ethylene glycol:
    ≤ 0.10 %
  • Diethylene glycol:
    ≤ 0.10 %
  • NF - Acid Value:
    ≤2.0
  • NF - Hydroxyl Value:
    65 - 80
  • NF - Identification A:
    Passes Test
  • NF - Identification B:
    Passes Test
  • NF - Residue on Ignition:
    ≤0.25 %
  • NF - Saponification Value:
    45 - 55
  • NF - Specific Gravity at 25°C:
    1.06 - 1.09
  • NF - Viscosity at 25°C, cSt:
    300 - 500
  • NF - Water (H₂O):
    ≤3.0 %
  • NF - Peroxide Value:
    ≤10.0
  • NF - Ethylene Oxide:
    ≤1 ppm
  • NF - Dioxane:
    ≤10 ppm
  • NF - Composition of Fatty Acids - Myristic Acid:
    ≤5.0 %
  • NF - Composition of Fatty Acids - Palmitic Acid:
    ≤16.0 %
  • NF - Composition of Fatty Acids - Palmitoleic Acid:
    ≤8.0 %
  • NF - Composition of Fatty Acids - Stearic Acid:
    ≤6.0 %
  • NF - Composition of Fatty Acids - Oleic Acid:
    ≥58.0 %
  • NF - Composition of Fatty Acids - Linoleic Acid:
    ≤18.0 %
  • NF - Composition of Fatty Acids - Linolenic Acid:
    ≤4.0 %
  • EP - Acid Value:
    ≤2.0
  • EP - Total Ash:
    ≤0.25 %
  • EP - Hydroxyl Value:
    65 - 80
  • EP - Identification A:
    Passes Test
  • EP - Identification D:
    Passes Test
  • EP - Peroxide Value:
    ≤10.0
  • EP - Ethylene Oxide:
    ≤1 ppm
  • EP - Dioxan:
    ≤10 ppm
  • EP - Saponification Value:
    45 - 55
  • EP - Water (H₂O):
    ≤3.0 %
  • EP/BP - Composition of Fatty Acids - Myristic Acid:
    ≤5.0 %
  • EP/BP - Composition of Fatty Acids - Palmitic Acid:
    ≤16.0 %
  • EP/BP - Composition of Fatty Acids - Palmitoleic Acid:
    ≤8.0 %
  • EP/BP - Composition of Fatty Acids - Stearic Acid:
    ≤6.0 %
  • EP/BP - Composition of Fatty Acids - Oleic Acid:
    ≥58.0 %
  • EP/BP - Composition of Fatty Acids - Linoleic Acid:
    ≤18.0 %
  • EP/BP - Composition of Fatty Acids - Linolenic Acid:
    ≤4.0 %
  • JP - Appearance:
    Passes Test
  • JP - Acid Value:
    ≤2.0
  • JP - Composition of Fatty Acids - Myristic Acid:
    ≤5.0 %
  • JP - Composition of Fatty Acids - Palmitic Acid:
    ≤16.0 %
  • JP - Composition of Fatty Acids - Palmitoleic Acid:
    ≤8.0 %
  • JP - Composition of Fatty Acids - Stearic Acid:
    ≤6.0 %
  • JP - Composition of Fatty Acids - Oleic Acid:
    ≥58.0 %
  • JP - Composition of Fatty Acids - Linoleic Acid:
    ≤18.0 %
  • JP - Composition of Fatty Acids - Linolenic Acid:
    ≤4.0 %
  • JP - Dioxane:
    ≤10 ppm
  • JP - Ethylene Oxide:
    ≤1 ppm
  • JP - Heavy Metals (as Pb):
    ≤20 ppm
  • JP - Hydroxyl Value, meq KOH/g:
    65 - 80
  • JP - Identification:
    Passes Test
  • JP - Peroxide Value:
    ≤10.0
  • JP - Residue on Ignition:
    ≤0.25 %
  • JP - Water (H₂O):
    ≤3.0 %
  • JP - Saponification Value:
    45 - 55
  • Additional Tests - Color (APHA):
    ≤150
  • Additional Tests - Odor:
    Passes Test
  • Additional Tests - Water (H₂O):
    ≤0.2 %
  • Additional Tests - Peroxide Value (meq/kg):
    ≤2.0
  • Additional Tests - Endotoxin Concentration (EU/mL):
    ≤2
  • Microbiological - Total Aerobic Microbial Count (cfu/g):
    ≤100
  • Microbiological - Escherichia coli:
    Passes Test
  • Microbiological - Pseudomonas aeruginosa:
    Passes Test
  • Microbiological - Salmonella:
    Passes Test

Specification Test Results

Frequently Bought Together