Order Entry
Puerto Rico
ContactUsLinkComponent
GoatThroat Flammable Liquid Pumps with Attached Remote Discharge Nozzles, Westcott Distribution
GoatThroat Flammable Liquid Pumps with Attached Remote Discharge Nozzles, Westcott Distribution
Certificates
undefined
GoatThroat Flammable Liquid Pumps with Attached Remote Discharge Nozzles, Westcott Distribution

Specifications

  • Catalog No:
  • 103348-912
  • 103348-914
  • 103348-916
  • 103348-910
  • 103348-862
  • Model:
  • EPDM/Santoprene/FEP
  • Viton
  • Nitrile
  • EPDM
  • Viton
  • Connection:
  • Rubber Compression on adapter, 2" NPT
  • Rubber Compression on adapter, 2" NPT
  • Rubber Compression on adapter, 2" NPT
  • Rubber Compression on adapter, 2" NPT
  • Rubber Compression on adapter, 2" NPT
  • Flow Rate:
  • Up to 4.5 GPM; Water = 4.5 GPM, Motor Oil = 1 GPM
  • Up to 4.5 GPM; Water = 4.5 GPM, Motor Oil = 1 GPM
  • Up to 4.5 GPM; Water = 4.5 GPM, Motor Oil = 1 GPM
  • Up to 4.5 GPM; Water = 4.5 GPM, Motor Oil = 1 GPM
  • Up to 4.5 GPM; Water = 4.5 GPM, Motor Oil = 1 GPM
  • Height:
  • 15"
  • 15"
  • 15"
  • 15"
  • 15"
  • Housing Material:
  • Carbon Filled Groundable Polypropylene
  • Carbon Filled Groundable Polypropylene
  • Carbon Filled Groundable Polypropylene
  • Carbon Filled Groundable Polypropylene
  • Carbon Filled Groundable Polypropylene
  • Inlet:
  • 1/2"
  • 1/2"
  • 1/2"
  • 1/2"
  • 1/2"
  • Max. Viscosity:
  • Up to 300 cS (Centistokes) 1400 SSU, 270 cP (Centipose)
  • Up to 300 cS (Centistokes) 1400 SSU, 270 cP (Centipose)
  • Up to 300 cS (Centistokes) 1400 SSU, 270 cP (Centipose)
  • Up to 300 cS (Centistokes) 1400 SSU, 270 cP (Centipose)
  • Up to 300 cS (Centistokes) 1400 SSU, 270 cP (Centipose)
  • Operating Temperature:
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • Outlet:
  • Outlet 3/8"; Discharge Outlet 3/8" ID, 5/8 OD
  • Outlet 3/8"; Discharge Outlet 3/8" ID, 5/8 OD
  • Outlet 3/8"; Discharge Outlet 3/8" ID, 5/8 OD
  • Outlet 3/8"; Discharge Outlet 3/8" ID, 5/8 OD
  • Outlet 3/8"; Discharge Outlet 3/8" ID, 5/8 OD
  • Storage Temperature:
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • Type:
  • Piston/Positive Displacement
  • Piston/Positive Displacement
  • Piston/Positive Displacement
  • Piston/Positive Displacement
  • Piston/Positive Displacement
  • Weight:
  • 3 lbs.
  • 3 lbs.
  • 3 lbs.
  • 3 lbs.
  • 3 lbs.
  • Wetted Materials:
  • Carbon-Filled Groundable Polypropylene/EPDM/Santoprene/Tygon 2375 hose
  • Carbon-Filled Groundable Polypropylene/ Viton/Tygon 2375 Hose
  • Carbon-filled groundable Polypropylene/ Nitrile (Buna)/Gas Grade Hose
  • Carbon-Filled Groundable Polypropylene/EPDM/Tygon 2375 Hose
  • Carbon-Filled Groundable Polypropylene/Viton/Gas Grade Hose

Specifications

Pump Options

Product Information