Permanent Rubber Adhesive Paper Labels, Type B30, Brady
Catalog # 10017-988
Supplier: Brady Worldwide
Specifications
- For Use With:BBP®35; BBP®37
- Color:White
- Description:Permanent rubber adhesive paper labels, B-424
- Material:Paper
- Cat. No.:10017-988
- Roll length:45.7 m (150 ft.)
- Width:4"
- Supplier no.:B30C-4000-424
Specifications
About this item
Paper Labels with Permanent Rubber Adhesive (B-424) provide good contrast and smear resistance for thermal transfer and barcode printing applications.
- White matte paper label stock features permanent rubber adhesive
- Low cost is ideal for all general purpose labeling projects
- RoHS compliant to EU directive 2011/65/EU
- Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll
Best for application to smooth surfaces indoors. Cut multiple labels out of a single 4" wide material using BBP®37 Printer.
Certifications: RoHS compliant.