Permanent Polyester Labels, Type B30, ToughBond®, Brady
Catalog # 10018-036
Supplier: Brady Worldwide
Specifications
- For Use With:BBP®35; BBP®37
- Color:White
- Description:Permanent polyester labels, B-484
- Material:Polyester
- Cat. No.:10018-036
- Roll length:45.7 m (150 ft.)
- Width:4"
- Supplier no.:B30C-4000-484
Specifications
About this item
Permanent Polyester (B-484) material has excellent pliability and is designed for high adhesion to textured metals, low surface energy plastics, and angled or curved surfaces.
- Ideal for marking backer board, DIN rail, relays, PLCs, switches, solenoids, drive motors, and other components inside panels
- Glossy white polyester with permanent rubber based adhesive is thermal transfer printable
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved
- Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll