Solvent Resistant Metalized Polyester Labels, Type B30, MetaLabel™, Brady
Catalog # 10018-436
Supplier: Brady Worldwide
Specifications
- For Use With:BBP®35; BBP®37
- Color:Silver
- Description:Solvent resistant metalized polyester labels, B-434
- Material:Metalized Polyester
- Cat. No.:10018-436
- Roll length:39.6 m (130 ft.)
- Width:4"
- Supplier no.:B30C-4000-434
Specifications
About this item
Metalized Polyester (B-434) labels are designed for applications that use barcodes, alphanumerics, graphic symbols, and logos, requiring nameplate-like quality.
- Glossy, light gray finish gives labels a rating and serial plate appearance
- Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces
- Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll
Silver metalized polyester material with aggressive permanent adhesive for labeling products and general identification. Best for application to smooth and textured surfaces indoors. Cut multiple labels out of a single 4" wide material using BBP®37 Printer.
Certifications: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted.