Ultra Aggressive Polyester Labels, Type B30, ToughStripe®, Brady
10018-024
- For Use With:BBP®35; BBP®37
- Color:White
- Description:Ultra aggressive polyester labels, B-483
- Material:Polyester
- Cat. No.:10018-024
- Roll length:39.6 m (130 ft.)
- Width:4"
- Supplier no.:B30C-4000-483
ToughStripe® Ultra Aggressive Polyester (B-483) is perfect for labeling products and general identification.
- Glossy white polyester with permanent rubber based adhesive is thermal transfer printable
- Material is designed for high adhesion to textured metals and low surface energy plastics
- Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll
Best for application to smooth and textured surfaces indoors. Cut multiple labels out of a single 4" wide material using BBP®37 Printer.
It can be applied to powder coated, smooth, textured, or irregular surfaces.
: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted.