Order Entry
United States
ContactUsLinkComponent
 
Orion™ ROSS Ultra™ pH Electrode 8102BNUWP, Thermo Scientific
  10010-756
undefined
Orion™ ROSS Ultra™ pH Electrode 8102BNUWP, Thermo Scientific
  10010-756
 :  8102BNUWP
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

 

  • Description:
    Orion™ 8102BNUWP ROSS Ultra™ pH electrode
  • Length:
    120 mm
  • Environmentally Preferable:
  • Cable Length:
    1 m (BNC connector only)
  • pH Range:
    0 to 14
  • Temperature Range:
    0 to 100°C
  • Cat. No.:
    10010-756
  • Body material:
    Glass
  • Internal reference:
    ROSS
  • Junction:
    Ceramic
  • Connector:
    BNC
  • Supplier no.:
    8102BNUWP

 

 

This general purpose combination electrode with toughened bulb and top-performance glass body can be used for precise pH determinations.

  • pH response is independent of temperature changes
  • Waterproof BNC connector is compatible with any standard BNC connector
  • Refillable

Compatible with Orion Star™ Series meters and competitive meter models with BNC connection.

Ideal for Q.C. and research applications.

 : Supplied with 60 ml bottle of Orion™ ROSS™ electrode fill solution.