Order Entry
Puerto Rico
ContactUsLinkComponent
Orion™ ROSS Ultra™ pH Electrode 8103BNUWP, Thermo Scientific
Orion™ ROSS Ultra™ pH Electrode 8103BNUWP, Thermo Scientific
  10010-758
undefined
Orion™ ROSS Ultra™ pH Electrode 8103BNUWP, Thermo Scientific
  10010-758
 :  8103BNUWP

 

  • Length:
    165 mm
  • Description:
    Orion™ 8103BNUWP ROSS Ultra™ pH electrode
  • Cable Length:
    1 m (BNC connector only)
  • Ø:
    6 mm
  • pH Range:
    0 to 14
  • Temperature Range:
    0...100 °C
  • Cap Ø:
    16 mm
  • Cat. No.:
    10010-758
  • Body material:
    Glass
  • Internal reference:
    ROSS
  • Junction:
    Ceramic
  • Connector:
    BNC, waterproof
  • Supplier no.:
    8103BNUWP

 

 

This general purpose, semi-micro tipped combination electrode with top-performance glass body can be used for precise pH determinations in micro volume samples.

  • pH response is independent of temperature changes
  • Waterproof BNC connector is compatible with any standard BNC connector
  • Refillable

Compatible with Orion™ Star™ Series meters and competitive meter models with BNC connection.

 : Supplied with a 60 ml bottle of Orion™ ROSS™ electrode fill solution.