AMPLATE™ Sealing Mats for 96-Well PCR Plates, Simport
Catalog # 10030-952
Supplier: Simport Scientific
Specifications
- Color:Blue
- Description:AMPLATE™ Sealing Mats
- Material:TPE
- Environmentally Preferable:
- Cat. No.:10030-952
- Supplier no.:T329-10
Specifications
About this item
The flexible sealing cover is used on 96-well plates along with clip down and screw top thermal cyclers.
- Sealing mats are reusable and provides secure and effective way of sealing
- Can be used in temperatures ranging from -20 °C to +121 °C
- Dimples on one side of the mat ensure it is well placed over the tubes