Order Entry
Puerto Rico
ContactUsLinkComponent
The Brew Plate™ Digital Incubator 115 V, Bioplast Manufacturing
The Brew Plate™ Digital Incubator 115 V, Bioplast Manufacturing
Catalog # 75842-702
undefined
The Brew Plate™ Digital Incubator 115 V, Bioplast Manufacturing
Catalog # 75842-702
Supplier Number:  BREW-DIGINCU-H

Specifications

  • Description:
    Digital Incubator
  • Cat. No.:
    75842-702
  • Interior dimensions:
    10.3 x 9.3 x 12.8 in.
  • Ext. dimensions:
    13.2 x 14.5 x 18.7 in.
  • Temperature uniformity:
    ±1.5 °C at 37 °C
  • Supplier no.:
    BREW-DIGINCU-H

Specifications

About this item

With digital temperature control, the Brew Plate™ Incubator provides convenient "set and walk away" operation, eliminating the need for external thermometers and repetitive "fine tuning" of an analog control knob

  • Digital temperature control
  • Personal sized, 13 x 14.5" footprint (20L)
  • Internal outlet

Simply choose the desired temperature and the incubator immediately begins to heat up while accurately monitoring the chamber temperature and conveniently displaying the temperature in real time on the large LED control panel.

The perfect, cost effective solution for any brewer.