Order Entry
Puerto Rico
ContactUsLinkComponent
 
Scoop, Stainless Steel, Humboldt
  89404-514
Scoop, Stainless Steel, Humboldt
  89404-514
 :  H-3734

 

  • Depth:
    25.4 mm (1")
  • Width:
    63 mm (2.5")
  • Capacity:
    3.3 oz.
  • Length:
    114 mm (5")
  • Cat. No.:
    89404-514
  • Overall length:
    228 mm (9")
  • Supplier no.:
    H-3734

 

 

Stainless Steel scoop with round nose.