Order Entry
Puerto Rico
ContactUsLinkComponent
 
Centrifuge Tubes, Polypropylene, Globe Scientific
  10153-798
undefined
Centrifuge Tubes, Polypropylene, Globe Scientific
  10153-798
 :  6269

 

  • Ø×L:
    17×120 mm
  • Sterility:
    Sterile
  • Volume:
    15 ml
  • Description:
    Centrifuge Tube with Attached Red Screw Cap
  • Material:
    PP
  • Cat. No.:
    10153-798
  • Max. rcf:
    12320×g
  • Supplier no.:
    6269

 

 

Centrifuge tubes are made of polypropylene and include flat-top, plug-seal, leak-resistant screw caps.

  • Cap is made from High Density Polyethylene (HDPE)
  • RNase/DNase- and pyrogen-free
  • White graduation marks and large white writing area