Cold Traps, Yamato
Supplier: Yamato Scientific
Certificates
About this item
This space-saving unit traps water vapor and toxic substances discharged from the vacuum oven and rotary evaporator to protect the vacuum pump.
- Direct trap method
- Maximum low temperature: −45 °C/−85 °C
- Coolant: R404A/R600a
- Other applications: Low-temperature tank, pre-cooling tank
The smaller unit can dehumidify up to 0.9 kg of water-type liquid, and the larger unit, 1.0 kg.
A seven-segment LED screen displays the temperature. Safety features include an electric leakage breaker with overcurrent protection and refrigeration overload relay.