Digital Laboratory Stirrer, Yamato
Supplier: Yamato Scientific
Certificates
About this item
This digital laboratory stirrer achieves high torque enabling stirring of high viscosity solution.
- LED Overload Display with Two Steps
- Speed Feedback Control
- Shaft: 10 mm dia.
- DC Brushless Motor Eliminates Brush Replacement
- Maintenance-Free Operation
The direct-drive system reduces noise and requires little maintenance
An overload lamp turns on when the unit is exceeding the maximum load, stopping the motor automatically. Revolution feedback control function can maintain the setting rate despite change of load, which is especially suitable for high-viscosity samples.
The featured DC brushless motor has no brushes to cause sparks. The unit also features a digital tachometer for easy speed setting and confirmation. Load on the stirring shaft can be monitored by the LED display. To ensure safe operation, the unit stops when overloaded.
Ordering information: All models come as a set which includes main unit, stand, rod, stainless steel shaft, and 75 mm 4-blade propeller.
Specifications
- Catalog No:
- 75846-392
- 75846-394
- Speed Range:
- 34 - 340 rpm
- 100 - 1000 rpm