Large Capacity Laboratory Use Sterilizer with Dryer, Yamato
Supplier: Yamato Scientific
Certificates
About this item
With high-pressure steam sterilization and drying steps, this sterilizer is fully automatic from start to finish.
- Inner Diameter: 370 mm
- Outer Depth: 660 mm
- Operating Ambient Temperature: 5 to 35 °C
- Easy-to-Use 7" Touch Screen
- Alarm Sounds When High or Low Pressure Occurs
The temperature can be adjusted on the easy-to-use 7" touch screen
It's suitable for protein modification at the maximum operating temperature of 135 °C and includes an 11 L, heat-resistant container made of stainless steel. The sterilizer is also equipped with safety functions including forced cooling and memory functions and multiple safety-locking mechanisms for the lid.
Users can enter sterilization settings (time and temperature) for future use. The unit includes mesh baskets, a drain board, a chemical indicator, a droplet tray, two sterilizing pipes, and two drying pipes.
Accessories information: Additional mesh baskets available separately.
Ordering information: Supplied without plug, a 25 to 30 amp plug must be purchased separately.
Specifications
- Catalog No:
- 75846-592
- 75846-590
- 75846-588
- Control Type:
- Digital PID Controller
- Digital PID Controller
- Digital PID Controller
- Timer:
- Range: 0 or 1 Minute to 99 Hours, 59 Minutes/1 Minute
- Range: 0 or 1 Minute to 99 Hours, 59 Minutes/1 Minute
- Range: 0 or 1 Minute to 99 Hours, 59 Minutes/1 Minute