SatPax® ValuSeal® LP Pre-Wetted Sealed Edge Cleanroom Laundered 100% Polyester Knit Wiper, Berkshire
75836-492
- Width:22.9 cm (9")
- Description:SatPax® ValuSeal® LP Pre-Wetted Cleanroom Wipers, J-Fold
- Length:22.9 cm (9")
- Material:Knitted Polyester
- Environmentally Preferable:
- Cat. No.:75836-492
- Packaging:30 Sheets/Pack, 12 Packs/Case (Stacked)
- Supplier no.:SPXVSLP.003.12
Pre-wetted format provides a cost effective solution versus traditional bulk handling of solvents.
- 100% continuous filament polyester knit
- Pre-wetted with 70% IPA/30% DI water
- Ultrasonically sealed edge for reduced fiber contamination
- Laundered and packaged in an ISO Class 4 cleanroom
- Pre-wetted with consistent IPA/ DI water concentration and saturation level
- Re-sealable solvent resistant packaging
SatPax® ValuSeal® wipers feature critically low particles, fibers, ions, and extractables while offering high abrasion resistance. Wipers reduce alcohol usage and preparation/handling costs, as well as VOC emissions. Designed for use in ISO Class 3 and higher cleanroom environments.