Order Entry
Puerto Rico
ContactUsLinkComponent
GPF Series General Purpose Countertop Freezers, Thermo Scientific
GPF Series General Purpose Countertop Freezers, Thermo Scientific
Catalog # 75839-190
undefined
GPF Series General Purpose Countertop Freezers, Thermo Scientific
Catalog # 75839-190
Supplier Number:  MF02PA-SAEE-TS

Specifications

  • Temperature range:
    –20 °C (–4 °F)
  • Capacity:
    32 L (1.13 cu.ft.)
  • Description:
    GFP series freezer with digital controller
  • Model:
    MF02PA-SAEE-TS
  • Cat. No.:
    75839-190
  • Electrical:
    115 V, 60 Hz, 1.1 A
  • Refrigerant:
    R600A
  • Access Ports:
    1
  • Plug:
    NEMA 5-15P
  • Shelves/drawers:
    1 shelf
  • Weight:
    20 kg (44 lbs.)
  • Exterior W×D×H:
    500×475×528 mm (19.7×18.7×20.8")
  • Interior W×D×H:
    330×343×366 mm (13×13.5×14.4")
  • Supplier no.:
    MF02PA-SAEE-TS

Specifications

About this item

Thermo Scientific™ GPF Series countertop freezers are ideal for clinical environments. Compact and lightweight, they are designed to sit on the counter and fit beneath most overhead cabinets.

  • External display
  • High-impact polystyrene interior (HIPS) finish
  • Hi/low temperature alarm
  • Smart View compatibility
  • Compatible with wireless monitoring systems
  • Quiet performance
  • Manual defrost

The Thermo Scientific GPF Series countertop freezer allows for easy transportation and placement within any laboratory or clinical setting, with a countertop footprint about the size of a microwave

GPF Series freezers are designed to safely store medical and laboratory storage, including vaccines and pharmaceuticals requiring a temperature of -20°C. External display provides visual confirmation of the internal temperature. Audible and visual hi/low temperature alarm will alert personnel if temperature levels rise or fall to an undesirable degree. These freezers are compatible with wireless monitoring systems and remote alarm contacts. Standard door locks provide comfort and assurance. Insulation and natural refrigerants meet the standards established by the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP). Quiet performance with less than 40 decibels of sound. Ergonomic design including reversible doors and comfortable door handle.

These freezers increase user efficiency and lessen physical strain, as there is no bending or squatting required. Top-mounted controls, reversible doors and an ergonomic handle contribute to its modern design, which allows for a convenient, practical approach to a busy day. Multiple GPFs in a medical facility allow for the convenient storage of daily doses of vaccines and pharmaceuticals requiring frozen storage in multiple locations.

Certifications: cULus. Meets the U.S. Environmental Protection Agency's SNAP standards.