Order Entry
Puerto Rico
ContactUsLinkComponent
CoolCube™ Microtube and Microplate Cooler, Chemglass
CoolCube™ Microtube and Microplate Cooler, Chemglass
  30623-436
 :  Chemglass
Small Business Enterprise
undefined
CoolCube™ Microtube and Microplate Cooler, Chemglass
  30623-436
 :  Chemglass
 :  CLS-3200-001
Small Business Enterprise

 

  • Capacity:
    36× 1.5 ml tubes;
    96× 0.2 ml tubes;
    12× 0.2 ml strips;
    1× 96-well PCR plate
  • Description:
    CoolCube™ Microtube and Microplate Cooler
  • Dimensions:
    5.6×5.6×2.5"
  • Cat. No.:
    30623-436
  • Weight:
    2 lbs.
  • Supplier no.:
    CLS-3200-001

 

 

The CoolCube™ is designed to store samples safely on the lab bench without sample degradation due to temperature increase or fluctuation.

  • Constructed of DuraStar (a high strength polymer) and a patented gel refrigerant
  • Maintains temperature at approximately 0°C for up to four hours

One side of the CoolCube™ cooler can be used as a convenient PCR workstation with wells for 12 standard 1.5/2.0 mL microtubes and one 96 well PCR plate or 0.2 mL tubes/strips. The other side can be used to hold 36 standard 1.5/2.0 mL microtubes.