Serological Pipette Rack, Kimble Chase, DWK Life Sciences
Catalog # 76077-096
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Color:Clear
- Description:Rack for serological pipettes
- Dimensions:8.9 x 29.2 x 40.6 cm (31/2 x 111/2 x 16")
- Cat. No.:76077-096
Specifications
About this item
This pipette rack is made from heavy-duty clear-view acryllic
- Stores pipettes from 1 to 100 mL
- Accommodates two pipette controllers on the top
- Diameter of pipette controller holes is 7/8"
It has five angled compartments, top three compartments are 3" x 3" and bottom two compartments are 3" tall x 1-3/8" wide.