Order Entry
Puerto Rico
ContactUsLinkComponent
Tissue-Tek® AutoSection® Automated Microtome, Sakura Finetek
Tissue-Tek® AutoSection® Automated Microtome, Sakura Finetek
Catalog # 10204-886
Supplier:  Sakura Finetek
undefined
Tissue-Tek® AutoSection® Automated Microtome, Sakura Finetek
Catalog # 10204-886
Supplier:  Sakura Finetek
Supplier Number:  5010

Specifications

  • Description:
    Auto-Section® Automated Microtome
  • Electrical:
    115VAC, 50/60 Hz, Single phase, 7.1 amps
  • W×D×H:
    15×26.4×17.4"
  • Weight:
    121 lbs.
  • Cat. No.:
    10204-886
  • Supplier no.:
    5010

Specifications

About this item

AutoSection automatically aligns block to the blade edge, saving tissue and technician time.

  • Auto-aligns block to blade edge, even if block was previously sectioned on a different microtome
  • One touch trimming and sectioning elimate repetitive hand wheel motions and reduces the risk of musculoskeletal disorders
  • 3D chuck/specimen holder
  • LCD touch screen control panel
  • Wireless remote control
  • One-touch operation to engage cutting modes
  • 16 user-designed sectioning programs

Tissue-Tek® AutoSection® is the most precise microtome on the market as determine by lasar measurements

Multiple built-in safeguards make AutoSection® the leader in microtome user safety. One-touch trimming and sectioning eliminate repetitive handwheel motions and reduces the risk of musculoskeletal disorders.

Programmable sectioning enables laboratories to implement standardized protocols for specific tissue or block types. AutoSection® also standardizes section thickness to help optimise advanced staining procedures such as IHC and ISH. Patented AutoAlign and AutoTrim features assure preservation of tissue as well as saving technician's time.