Order Entry
United States
ContactUsLinkComponent
Dipping Bottle Ex, Burkle
Dipping Bottle Ex, Burkle
Catalog # 75846-224
Supplier:  BURKLE INC
undefined
Dipping Bottle Ex, Burkle
Catalog # 75846-224
Supplier:  BURKLE INC
Supplier Number:  5365-3000

Specifications

  • Ø:
    89 mm (3.50")
  • Capacity:
    1000 ml (33.81 oz.)
  • Description:
    Dipping Bottle Ex
  • Cat. No.:
    75846-224
  • Supplier no.:
    5365-3000

Specifications

About this item

Dipping bottle for testing mineral oil products in Category A, Explosion Categories IIA, IIB, and IIC, crude oil, liquid mineral oil products, fuels, special and test fuels, fuel oils, petroleum, and liquid lubricants.

  • Screw-off bottle head enables easy cleaning
  • Robust handle
  • High weight (3.2 kg/7.05 lbs.) for fast lowering
  • Height with handle is 443 mm (17.44")
  • Tested for use in the Ex Protection Zone 0

Constructed from completely non-sparking materials, and nickel-plated.

Packaging: Supplied one dipping bottle per package.