Digital Clock/Hygro-Thermometer, Extech
Catalog # 75853-984
Supplier: Avantor
Specifications
- Temperature Range:Air: 0...50 °C (32...122 °F)
- Description:Digital Clock/Hygro-Thermometer
- Temperature Accuracy:±2°F/1°C (basic)
- Humidity Range:20 to 99%RH
- Humidity Accuracy:±6%RH
- Cat. No.:75853-984
- Supplier no.:CTH10A
Specifications
About this item
This attractive clock features an oversized display that can be easily viewed from longer distances.
- Receives Time Code from NIST Radio Station WWVB (North American region) to maintain accuracy within 1 second (North America region)
- Signal indicator displays signal strength in 3 levels to indicate successful synchronization
- LCD displays Time, Relative Humidity, Temperature, Year, Month, Date, and Day
- Automatically adjusts for daylight savings time (DST)
- Programmable Alarm Clock with Snooze feature
- Large 4.3" (109 mm) digit clock display can be easily viewed from a distance
- Time can be displayed as 12 or 24 hour format
- Alarm clock
- Snooze function
The CTH10 is an attractive wall clock features an oversized 4.3" (10 9mm) digit time display that can be easily view from a longer distance than regular sized clocks. It receives Time Code from NIST Radio Station WWVB and it automatically adjusts year, date, day, hour, minute, second, and Daylight Savings Time. In addition, it also measures Temperature and Relative Humidity. Perfect for desktop or wall mount display. This clock meter also features automatic adjust for daylight savings time (DST), programmable alarm clock with snooze feature, and a built-in stand for desktop or wall-mount.
Ordering information: Complete with built-in stand and three C size batteries.