FreeZone® Cart, Labconco®
10808-898
: Labconco
Product available on GSA Advantage®
- Depth:28.0"
- Width:28.0"
- Description:FreeZone® Cart
- Height:31.3"
- Cat. No.:10808-898
- Load capacity:450 lbs.
- Supplier no.:7368700
Steel cart supports freeze dryer and vacuum pump for easy use, storage, or transport.
- Sturdy steel construction
- Casters provide mobility
- Glacier white color
Powder-coated steel cart holds FreeZone benchtop and Triad freeze dryers during use, storage, or transportation. Cart has 2 shelves to accommodate a freeze dryer on top and vacuum pump on bottom for a complete system. Includes four 5" non-marking, thermoplastic rubber casters with toe-locks. The height between the shelves is 23.3".
: Freeze dryer and accessories sold separately.
: Cart is delivered fully-assembled.