Order Entry
Puerto Rico
ContactUsLinkComponent
Fridge-Tag® 2L Vaccine Thermometer Data-Logger, Thermco®
Fridge-Tag® 2L Vaccine Thermometer Data-Logger, Thermco®
Supplier:  Thermco
Certificates
undefined
Fridge-Tag® 2L Vaccine Thermometer Data-Logger, Thermco®
Supplier:  Thermco

Specifications

  • Catalog No:
  • 10852-524
  • 10024-984
  • Display:
  • 95×27 mm LCD
  • 95×27 mm LCD
  • Interface:
  • USB
  • USB
  • Protection class:
  • IP 67
  • IP 67
  • Weight:
  • 96 g
  • 96 g
  • W×D×H:
  • 128×14.5 mm
  • 128×14.5 mm

Specifications

Frequently Bought Together