Order Entry
Puerto Rico
ContactUsLinkComponent
BT Lab Systems Plate Incubator and Shaker, G-Biosciences
BT Lab Systems Plate Incubator and Shaker, G-Biosciences
Supplier:  G-Biosciences
Certificates
BT Lab Systems Plate Incubator and Shaker, G-Biosciences
Supplier:  G-Biosciences

Specifications

  • Catalog No:
  • 10856-530
  • 10856-528
  • Temperature Range:
  • Ambient +5…70 °C (2 plates capacity)
  • Ambient +5…70 °C (2 plates capacity)
  • Temperature Uniformity:
  • <±0.5°C (2 plates capacity)
  • <±0.5°C (2 plates capacity)
  • Temperature Accuracy:
  • 0.3°C display accuracy (2 plates capacity)
  • 0.3°C display accuracy (2 plates capacity)
  • Timer:
  • 99 h, 59 min. timer (2 plates capacity)
  • 99 h, 59 min. timer (2 plates capacity)
  • Orbit:
  • 3 mm (2 plates capacity)
  • 3 mm (2 plates capacity)
  • Heat-up Time:
  • <25 minute (20 to 70°C) (2 plates capacity)
  • <25 minute (20 to 70°C) (2 plates capacity)

Specifications

Related Information