BT Lab Systems Vertical Tube Rotator/ Mixer, G-Biosciences
Catalog # 10856-410
Supplier: G-Biosciences
Specifications
- Description:Mixer, Rotating, Vertical
- Timer:1 min. to 99 hours, 59 min., and continuous operation
- Cat. No.:10856-410
- Supplier no.:BT913
Specifications
About this item
Vertical Tube Rotator/ Mixer
- Smart appearance, solid structure, simple operation. LED display time and speed
- DC brushless motor, stable performance, low noise and long using life
- 360° vertical circulation rotation, operating smooth and steady
- Different tube holder frames to suit different types of tubes
The vertical rotating mixer is suitable for preventing blood clots, latex diagnosis, immunoprecipitation and similar applications.
The vertical rotating mixer provides efficient but soft mixing to keep the sample in a suspension status such as blood mixing.
Accessories information: Accessory rotating bars are not supplied with the equipment and must be ordered separately.
Ordering information: No accessory items are supplied with this equipment and must be ordered separately. Three optional attachments are offered (See Related Accessories); 64 x 1.5/2ml tubes, 22 x 15ml tubes, 32 x 50ml tubes.