Order Entry
Puerto Rico
ContactUsLinkComponent
Mini Centrifuge, 8 Tubes, 10K Fixed, BT Lab Systems (Geno Technology)
Mini Centrifuge, 8 Tubes, 10K Fixed, BT Lab Systems (Geno Technology)
Catalog # 10856-488
Supplier:  G-Biosciences
Mini Centrifuge, 8 Tubes, 10K Fixed, BT Lab Systems (Geno Technology)
Catalog # 10856-488
Supplier:  G-Biosciences
Supplier Number:  BT603

Specifications

  • Noise level:
    Low noise (55dB)
  • Description:
    Mini Centrifuge, 10K Fixed, 8 tubes
  • Dimensions:
    175 x 156 x 125mm
  • Speed:
    10,000 rpm (fixed speed)
  • Timer:
    5 s-99 min., 59 s
  • Weight:
    <1.5 kg
  • Cat. No.:
    10856-488
  • Max. speed:
    10,000rpm
  • Max. rcf:
    5300×g
  • Supplier no.:
    BT603

Specifications

About this item

Multi-purpose centrifuge with fixed speed to meet different experiment demands.

  • Large radius rotor with 8 tube holes
  • Centrifugal force is 1.5 times bigger than ordinary 6-hole rotor at the same rolling speed
  • Convenient for one-hand operation
  • The rotor is attached with a clip-on; very convenient for exchanging rotors
  • LED displays the rolling speed and time
  • Operation is silent and stable
  • Maintenance-free motor has long life and is safe
Ordering information: Supplied with 8 x 1.5ml rotor and 0.2 and 0.5ml tube adaptor.