BT Lab Systems 150C Dry Bath/Heat Block Incubator, G-Biosciences
Supplier: G-Biosciences
Certificates
About this item
A microprocessor-controlled Dry Bath Incubator
- LCD display, simple interface
- High heating speed, uniform heating, accurate temperature control, high stability, low energy consumption and no noise
- Built in temperature calibration function, automatic fault detection and buzzer alarm function
- Built in over-temperature protection device
- Product design, compact and tight, small occupied space, freer and easier
- Multiple optional blocks available for improved versatility (See Related Accessories)
A microprocessor-controlled device, highly precise temperature control, making it an alternative to the traditional water bath devices. The equipment is not supplied with accessory blocks and must be ordered separately (See Related Accessories).
Choice of Dry Bath/Heat Block Incubator, Dry Bath/Heat Block Incubator with dual blocks, Dry Bath/Heat Block Incubator with individually controlled dual blocks, or Dry Bath/Heat Block Incubator with 4 blocks.
Accessories information: Accessory Heat blocks are not supplied with the equipment and must be ordered separately.
Ordering information: No accessory items are supplied with this equipment and must be ordered separately.
Specifications
- Catalog No:
- 10856-450
- 10856-512
- 10856-462
- 10856-514
- Heating Time:
- <30 min. for 20 to 150°C
- Temperature Uniformity:
- 0.3°C
- Timer:
- 99h, 59m
Specifications
Frequently Bought Together