Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Nutating 3D Shaker, Glas-Col

Nutating 3D Shaker, Glas-Col

Nutating 3D shaker, base with 4×2L separatory funnel holders, 120 V, 2L Separatory Funnels
Catalog # 33787-640
Small Business Enterprise
Supplier:   Glas-Col
Supplier #:  099A NSM12-2H
Nutating 3D Shaker, Glas-Col
Catalog # 33787-640
Supplier:  Glas-Col
Small Business Enterprise
Nutating 3D Shaker, Glas-Col
Nutating 3D Shaker, Glas-Col

Nutating 3D shaker, base with 4×2L separatory funnel holders, 120 V, 2L Separatory Funnels

Price
$13,935.83
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Heavy duty shaker to handle heavier loads and provide greater durability

  • Bench top shaking
  • Three dimensional motion
  • Handles loads up to 40 pounds
  • Accomodates a variety of holders
  • Touch screen interface

This Nutating shaker gives you 3D shaking on your bench top. Ideal for environmental and extraction work using separatory funnels. This model is the base equipped with four 2 liter separatory funnel holders.

 : Four 2L Sep. Funnel Holders/Base.

 : 7-10 days after order.

Specifications
  • Description:
    Nutating 3D shaker, base with 4×2L separatory funnel holders
  • Electrical:
    120 V
  • For use with:
    2L Separatory Funnels
  • Shaking motion:
    Nutating 3D motion
  • Cat. No.:
    33787-640
  • Speed:
    10-170 rpm
  • Shipping Weight:
    165 lbs.