Paddle Stirrers, IKA® Works
Catalog # 33998-306
Supplier: IKA Works
Specifications
- Ø:150 mm (head)
- Description:Paddle stirrer
- Length:550 mm
- Cat. No.:33998-306
- Max. speed:800 rpm
- Supplier no.:757800
- Shaft size:Ø×L 10×800 mm
Specifications
About this item
Made from stainless steel
- Ideal for stirring liquids at low to medium speeds
- Create tangential flow
Gentle stirring with minimal turbulence.