Uni-Tip™ Universal Macro Pipette Tips, Bio Plas
Catalog # 21150-054
Supplier: Bio Plas
Specifications
- Volume:1 - 5 ml
- Length:11.4 cm
- Tip color:Natural
- Cat. No.:21150-054
- Sterile:+
- Supplier no.:3250
Specifications
About this item
Designed to fit most brands of macro pipettors.
- Made of virgin polypropylene
- Autoclavable at 121 °C