Order Entry
Puerto Rico
ContactUsLinkComponent
Section Transfer System (STS), Epredia™, Richard-Allan Scientific
Section Transfer System (STS), Epredia™, Richard-Allan Scientific
Catalog # 89238-754
Supplier:  Epredia
undefined
Section Transfer System (STS), Epredia™, Richard-Allan Scientific
Catalog # 89238-754
Supplier:  Epredia
Supplier Number:  771200

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Capacity:
    800 mL (Heated water bath), 600 mL (Pump reservoir)
  • Flow Rate:
    0-500 mL/min.
  • Description:
    Section Transfer System
  • Height:
    130 mm (STS), 80 mm (control unit)
  • Cat. No.:
    89238-754
  • Electrical:
    100/240 V, 50/60 Hz
  • Depth:
    300 mm (STS), 265 mm (Control unit)
  • Weight:
    4.4 kg (STS complete), 2.4 kg (control unit)
  • Width:
    300 mm (STS), 160 mm (control unit)
  • Supplier no.:
    771200

Specifications

About this item

Experience improved sectioning quality and efficiency with the Epredia™ Section Transfer System solution.

  • For use with rotary microtomes (HM325, HM340E, HM355S)
  • Heat and illumination shut off
  • Separate control panel for temperature control
  • Section and ribbon stretching performed at edge of blade
  • Skip mechanism
  • Separate waste tray
  • Water bath features a round, removable water bath insert design
  • Water temperature adjustable between 20 °C and 50 °C
  • Illuminated water bath
  • In-line water filter
  • Water flow regulator

Reduce manual handling by automatically transferring section ribbons from the blade to the water bath with the Epredia™ Section Transfer System. Adjustable, laminar water flow rate avoids tissue section damage allowing for more usable sections per block. Sections are stretched due to the smooth water flow, providing extremely thin, as well as high-quality, sectioning results.

Delivery: Includes control unit, water bath with lid, section transfer unit, disposable blade holder, and cables.