Laboratory Cleaning Brushes, Chemglass
10034-294
Small Business Enterprise
- Bristle material:PP
- Handle material:Plastic
- Description:Glassware Brushes, Foam Tip
- Total length:33 cm (13")
- Cat. No.:10034-294
- Supplier no.:CG-1144-01
These laboratory brushes feature polypropylene bristles with foam bristles at the tip.
Ideal for use with wide mouth bottles, graduated cylinders and beakers. Width of brush tip is 2".